Sunlite halogen double ended T3 bulbs can last up to 1.3 years with normal household use of 3 hours a day and display a brighter, whiter light than incandescent bulbs. This 1500 watt, RSC based, double ended T3 bulb offers a light output of 28000 lumens, a clear glass finish and has an average rated life of 1,500 hours. Great for portable lamps, ceiling fixtures, track lighting, showcase displays and most common residential and commercial lighting needs. Halogen bulbs produce more lumens per watt (LPW) and have a longer lamp life than standard incandescent lamps. You can lower operation costs by more than 30% by using fewer halogen lamps to produce a greater amount of light.
Sunlite 03390-SU Q1500T3/CL/240V 1500W Double Ended T3 Halogen Bulb, RSC Base, Clear - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$70.80 Sold in packages of 12 / $5.90 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10 in |
| Base | Recessed Single Contact (R7s) |
| Diameter | 7/16 in |
Product Details
| Bulb Color Family | Clear |
| Average Life | 1500 hr |
| Wattage | 1500 W |
| Lamp Code | Q1500T3/CL/240V |
| Voltage | 240 V |
| Description | 1500 Watt Double Ended T3 Halogen Bulb, RSC Base, Clear |
| Package Quantity | 12 |
| Manufacturers Part Number | 03390-SU |
| Lumens | 28000 |
| Shape | T3 |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Code | R7S |