OLFA® 12.5mm XMT-1 X-Design Medium Duty Auto Lock Knife, Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
12.5mm XMT-1 X-Design provides perfect balance between durability, precision, and versatility is key. Built to withstand demanding environments, the XMT-1 features a fiberglass-reinforced body for added strength and durability. Its tough construction ensures long-lasting performance, while the handle's chemical resistance to paint makes it ideal for use in messy or challenging work conditions.
The XMT-1 knife is designed with a wraparound, anti-slip grip that provides comfort and control, even in slippery conditions. This feature ensures precision and safety during extended use.
At the heart of this knife is its 0.45mm black snap blade, known for its ultra-sharp edge and precision cutting. Whether you're trimming wallpaper, slicing through packaging, or working on fine details, the blade delivers clean and accurate results.
Adding to its versatility, the knife includes a metal pick at the end. This tool is perfect for a variety of tasks, such as opening paint cans, removing plate covers or cleaning out caulk.
Designed to bridge the gap between traditional 9mm and 18mm knives, this utility knife offers a compact size without compromising on performance. Its medium-duty blade is robust enough for demanding tasks while still providing the precision needed for intricate work. Enhanced grip for right or left handed use.
The XMT-1 knife is designed with a wraparound, anti-slip grip that provides comfort and control, even in slippery conditions. This feature ensures precision and safety during extended use.
At the heart of this knife is its 0.45mm black snap blade, known for its ultra-sharp edge and precision cutting. Whether you're trimming wallpaper, slicing through packaging, or working on fine details, the blade delivers clean and accurate results.
Adding to its versatility, the knife includes a metal pick at the end. This tool is perfect for a variety of tasks, such as opening paint cans, removing plate covers or cleaning out caulk.
Designed to bridge the gap between traditional 9mm and 18mm knives, this utility knife offers a compact size without compromising on performance. Its medium-duty blade is robust enough for demanding tasks while still providing the precision needed for intricate work. Enhanced grip for right or left handed use.
PRICE
$9.40
36
36
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-15/16 in |
| Blade Width | 1/2 in |
Product Details
| Handle Material | Fiberglass |
| Type | Utility Knife |
| Grip Style | Enhanced Grip |
| Color | Multi-colored |
| Handle Type | Straight |
| Style | Snap-Off |
| Description | Medium Duty Auto Lock Knife |
| Package Quantity | 1 |
| Features | Auto Lock Slide For Smooth Blade Retraction |
| Blade Type | Snap-Off |
| Manufacturers Part Number | 1259681 |
| Brand | OLFA |