Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864970

MPN #: 5017B

Wiremold 5017b Internal Base Elbow, 5-1/16"L

Product Description
Wiremold 5017B Internal Base Elbow, 5-1/16"L

Features

  • Patented safety interlock system on covers
  • Dual channel raceway
  • PVC and wood veneer finishes
  • Datacom connectivity options
PRICE
$6.30

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/16 in
Size1-5/16 in

Product Details

Manufacturers Part Number5017B
DescriptionInternal Base Elbow
BrandWiremold
Voltage Rating600 V