Features:
- PETG face mask holder
- Tougher than acrylic
- Easy to clean and mount
- Holds one face mask box
- Measures 4.25"H x 7.75"W x 5"D
- 1-year limited warranty
Weights & Dimensions
| Width | 7-3/4 in |
| Depth | 5 in |
| Height | 4-1/4 in |
Product Details
| Type | Face Mask Holder |
| Color | Clear |
| Style | Top Loading |
| Mounting Location | Wall |
| Capacity | Single |
| Material | PETG Plastic |
| Description | Face Mask Holder |
| Package Quantity | 1 |
| Manufacturers Part Number | 305323 |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |