Brady® Wall Switch Lockouts, Red, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Wall switch lockouts may be used with most wall-mounted switches and are simple to install using existing screws. Can lock a wall switch into the "off" or "on" positions, depending upon your safety or security need. Installs over switch plate using existing screws.
PRICE
$61.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 |
| Width | 1-1/8 in |
| Height | 6 in |
| Weight | 0.3 lbs |
| Shackle Width | 5/16 in |
Product Details
| Type | Wall Switch Lockout |
| Color | Red |
| For Use With | Toggle Wall Switches |
| Material | Polypropylene |
| Description | Wall Switch Lockout |
| Package Quantity | 6 |
| Manufacturers Part Number | 65696 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |