- _x000D_
- Device is made of extremely rugged injection-molded polypropylene for superior impact and chemical resistance_x000D_
- Supplied with English, Spanish and French danger labels_x000D_
- Cover the valve handle with the gate valve lockout device and apply a personal padlock and lockout tag to ensure employee safety_x000D_
- Accepts padlock shackles up to 3/8 in. in diameter
Brady® Gate Valve Lockout, 1" to 2-1/2" Diameter With Danger Label, Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 |
| Width | 1-7/16 in |
| Height | 3-1/8 in |
| Diameter | 3-3/25 in |
Product Details
| Type | Gate Valve Lockout |
| Color | Red |
| For Use With | Mechanical Risk |
| Temperature Range | -20 F To 300 °F |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Gate Valve Lockout |
| Manufacturers Part Number | 65560 |
| Brand | Brady |