Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Zebra

Model # :WBB986190

MPN #: 05095GS08407

Zebra 5095 Resin Ribbons, 3-5/16"W x 244'L, 1/2" Core, Black, 12 Rolls/Case

Product Description
These high performance resin ribbons are ideal for printing density barcodes and high resolution graphics on a wide range of materials from matte to gloss synthetics. They offer exceptional print quality, durability, and chemical resistance. The ribbons are UL recognized and CSA component acceptable when used with Zebra approved labels.

PRICE
$189.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
189.95
Buy 3 units - 5 units
179.95Save $10.00 (5%)
Buy 6+ units
169.95Save $20.00 (11%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length244 ft
Width84 mm
Weight5 lbs
Core Size1/2 in

Product Details

Rolls per Case12
ColorBlack
Series5095
Rolls per Carton48
MaterialResin
DescriptionDesktop 5095 Resin Ribbons
Package Quantity12
Manufacturers Part Number05095GS08407
Printer TypeZebra Table Top Printers
BrandZebra

Compliance & Certifications

CertificationsCSA, UL