- Tissue Culture Flasks are available in Tissue Culture Treated and Non-treated Suspension Culture Versions
- Tissue Culture Treated Flasks have uniform hydrophilic surface ideal for consistent cell attachment
- Convenient zip-closure bag is a practical alternative to folding and taping open bags
- Large opening, canted neck design and moderate angles allow easy access to entire flask surface; ideal for cell scrapers
- Stable base enables filling with flask standing upright
- Thick, durable walls
- Flask is printed with lot number and expiration date for easy identification and tracking
- Molded, interlocking T design for improved stacking on 75, 182, & 300cm² and 250, 600 & 850mL size flasks
- Vent caps feature 0.22µm hydrophobic membrane
- 182cm² flask offers more growth area than standard 175cm² flasks
- 182cm² Deep Volume Flask has extra depth, allowing more media volume; you can leave cell cultures to grow for longer without drying out or depleting all nutrients (maintain your cell cultures over the weekend)
CELLTREAT® 50mL Suspension Culture Flask - Vent Cap, Sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 |
| Width | 1-3/16 |
| Height | 3-9/16 |
Product Details
| Type | Flask |
| Capacity | 50mL oz |
| Graduated | Y |
| Material | Polystyrene |
| Package Quantity | 200 |
| Description | Flask |
| Color | Clear |
| Manufacturers Part Number | 229510 |
| Brand | CELLTREAT Scientific Products |