Beta 1370 Engineer's Hammer, 53 oz. Head, 15"L Hickory Wood Handle
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 1370 engineer's hammer features a solid hickory wood handle for comfort and durability. This heavyweight 53 oz (1.5 kg) head is good for forging and other operations that require a lot of power and striking force. Overall length is 15"; head is 5-11/16" long with a 1-5/8" (42mm) square face.
PRICE
$50.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 |
| Width | 5-11/16 in |
| Height | 1-5/8 in |
| Weight | 4 |
| Head Length | 5-11/16 in |
| Handle Length | 15 |
| Head Weight | 3.3 lbs |
| Face Diameter | 1-5/8 in |
Product Details
| Handle Material | Hickory Wood |
| Type | Engineer's Hammer |
| Handle Type | Solid Hickory Wood |
| Material | Hickory Wood |
| Description | Engineer's Hammer |
| Manufacturers Part Number | 013700065 |
| Brand | Beta |