Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178373

MPN #: 4963357

Diversey™ Oxivir Five 16 Concentrate Disinfectant Cleaner, Unscented, 1.59 Quart Bottle, 2/Case

Product Description
A one-step disinfectant cleaner based on proprietary Accelerated Hydrogen Peroxide (AHP®) technology to deliver fast, effective cleaning performance. At 1:16 dilution, disinfects in five minutes. Virucide, bactericide, fungicide, mildewcide and non-food contact sanitizer. Kills MRSA, Norovirus and Canine parvovirus. Concentrate delivers economical performance. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Colorless with a characteristic scent.

Features:
  • One-step disinfectant cleaner powered by Accelerated Hydrogen Peroxide(R) (AHP) technology
  • Disinfects in just 5 minutes with no VOCs, no added fragrance and no NPEs
  • Effective against Human Immunodeficiency Virus (HIV-1 (AIDS Virus)), Hepatitis C Virus, Poliovirus, Avian Influenza A, Pseudomonas aeruginosa, Staphylococcus aureus, Methicillin resistant Staphylococcus aureus (MRSA), Salmonella enterica, and Vancomycin-resistant Enterococcus faecium (VRE)
  • Kills Norovirus and Canine Parvovirus and is compatible with most hard, non-porous surfaces
  • Environmentally responsible-active ingredient breaks down to oxygen and water after use
  • Certifications: EPA, FDA
Application Instructions:
  • Clean and disinfect high-touch surfaces in 5 minutes


PRICE
$85.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1.59 qt

Product Details

TypeLiquid
DisinfectantHydrogen Peroxide
Physical FormLiquid
ApplicationDisinfectant/Cleaner
For Use WithBathrooms, Floors, Restrooms, Walls
Capacity1.59 qt
ScentUnscented
Applicable MaterialsPlastic, Porcelain
Size Type1.59QT
Helps RemoveHIV-1, Staphylococcus aureus, Salmonella enterica, MRSA, VRE
Packing TypeSpray Bottle
DescriptionOne-Step Disinfectant Cleaner
Package Quantity2
Manufacturers Part Number4963357
BrandDiversey

Compliance & Certifications

EPA Registration Number70627-58
EPA RegisteredYes