Full cradle drawer suspension with steel ball-bearing rollers for smooth, quiet drawer action. Drawers open fully to provide easy access to entire drawer contents. High drawer sides eliminate the need for hangrails. An adjustable wire follower in each drawer keeps files upright and neat. HON® "One Key" core removable lock installed.
HON® 510 Series Four-Drawer Full-Suspension File, Legal, 18.25"W x 25"D x 52"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$999.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/4 in |
| Depth | 25 in |
| Height | 52 in |
| Weight | 110 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| File Size Type | Legal |
| Color | Black |
| Number of Drawers | 4 |
| Material | Steel |
| Manufacturers Part Number | H514C.P.P |
| Base Type | Frame |
| Brand | HON |
Warranty
| Warranty | Backed by the HON Full Lifetime Warranty |
Compliance & Certifications
| Certifications | ANSI, BIFMA and SCS |