Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Zebra

Model # :WBB986118

MPN #: 800132-102

Zebra 3200 Wax & Resin Ribbons, 2-1/4"W x 244'L, 1/2" Core, Black, 12 Rolls/Case

Product Description
The ribbons have a special ink formulation for use with Zebra thermal transfer printers. They provide outstanding barcode print quality. The ribbons are chemical-resistant when printed on Zebra papers and synthetic label stocks. Smear- and scratch-resistant, these ribbons offer excellent staying power and durability in a harsh environment. The ribbons are UL recognized and CSA component acceptable when used with Zebra approved labels.

PRICE
$62.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$62.95
Buy 3 units - 5 units
$59.95Save $3.00 (5%)
Buy 6+ units
$57.95Save $5.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length244 ft
Width56.9 mm
Weight3 lbs
Core Size1/2 in

Product Details

Rolls per Case12
ColorBlack
Series3200
Rolls per Carton12
MaterialWax & Resin
DescriptionDesktop 3200 Wax/Resin Ribbons
Package Quantity12
Manufacturers Part Number800132-102
Printer TypeZebra Desk Top Printers
BrandZebra

Compliance & Certifications

CertificationsCSA, UL