Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mundial

Model # :WBB2019336

MPN #: 5111-6

Mundial 5111-6 - Utility Knife, 6" Utility Knife

Product Description
Utility knife with a 6" blade. This fully forged all purpose knife has a full tang, 3 rivet construction. Provides perfect balance and ease of use.

PRICE
$57.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5
Handle Length4 in
Blade Length6 in

Product Details

TypeForged
Handle MaterialPolyacetal Plastic
ColorBlack
MaterialStainless Steel
Package Quantity1
DescriptionUtility Knife
Manufacturers Part Number5111-6
BrandMundial

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsNSF