Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB1900003

MPN #: 51141

TrippNT™ Single Two Sided Clear Glove Box Holder, PETG Plastic, 11"W x 4"D x 5"H

Product Description
TrippNT's Clear Single 2-Sided Glove Box Dispenser can be installed face forward or back for convenience. This 2 in one design allows for greater range of glove box size and shape. The 2-Sided Glove Box Dispenser holds disposable gloves: medical, latex, nitrile, and rubber. The high quality clear PETG construction is shatterproof and is available in unlimited quantities. This product is easily installed with keyholes, installation hardware is provided.

Features:
  • Clear Rectangular Design with Front Dispensing Slots and Open Back
  • 2 Sided Design can be Installed Face Front or Back
  • Constructed from Shatterproof Clear PETG
  • Protects, Stores, and Dispenses Disposable Boxed Gloves
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$45.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth4 in
Height5 in

Product Details

Assembly RequiredNo
TypeGlove Box Holder
ColorClear
Mounting LocationWall
CapacitySingle
Material.100 PETG
DescriptionTwo Sided Glove Box Holder
Package Quantity1
Manufacturers Part Number51141
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee