Features:
- PETG glove box holder
- Tougher than acrylic
- Holds three glove boxes
- Stacked vertically
- Easy to clean and mount
- Measures 30-3/8"H x 6"W x 4-1/8"D
- 1-year limited warranty
Weights & Dimensions
| Width | 6 in |
| Depth | 4-1/8 in |
| Height | 30-3/8 in |
Product Details
| Type | Glove Box Holder |
| Color | Clear |
| Style | Top Loading |
| Mounting Location | Wall |
| Capacity | Triple |
| Material | PETG Plastic |
| Description | Vertical Glove Box Holder |
| Package Quantity | 1 |
| Manufacturers Part Number | 305352 |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |