- Glove box drops into an individual retaining compartment and lifts out easily for replacement
- Retaining compartment internal dimensions are 12.7cmW x 9.5cmD (5 x 3¾")
- Designed for mounting to a vertical surface
- Durable, blue epoxy coated racks are steam autoclavable at 121°C (250°F)
Bel-Art Poxygrid Glove Dispenser Rack, Single Box Holder, 5 1/2 x 4 1/4 x 8 1/4", Blue
Write a Review
|
Questions & Answers (0)
Product Description
Keep disposable gloves handy with these welded steel wire racks. Select rack to hold one, two or three boxes of disposable gloves, wipes or tissues.
PRICE
$64.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 5-1/2 in |
| Height | 4-1/4 in |
Product Details
| Type | Glove Box Holder |
| Mounting Location | Wall |
| Capacity | Single |
| Description | Single Box Holder |
| Color | Blue |
| Manufacturers Part Number | F24739-0001 |
| Brand | Bel-Art |