Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145833

MPN #: 53427

TrippNT Compact Cart w/ Blue Drawers, 14-3/8"L x 18-1/8"W x 27-3/4"H, Black

Product Description
TrippNT's Black Compact Cart with Black Drawers is a perfect fit for tight corners, keeping your supplies mobile and clean. This product has 4 total locking drawers and a push-pull handle for easy mobility. Available in 6 color variants. Ships Fully Assembled.

Features:
  • 2 Locking Casters, 2 Swivel Casters, and Four Total Locking Drawers
  • Built-in Recessed Tray in the Top of the Cart
  • Corrosion-Resistant Nonmetal Rustproof Polymer Construction
  • Designed to be Space Saving while Keep Materials and Supplies Mobile
  • 100% Total Replacement Lifetime Guarantee/Made in USA
  • Material: 1/2" HDPE, 1/8" ABS, 1/2" PVC


PRICE
$1,195.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/8 in
Width18-1/8 in
Height27-3/4 in
Weight36.6 lbs
Wheel Diameter3 in
Drawer Dimensions11-1/2 x 4-1/2 x 15-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeCompact Cart
ColorBlack
SeriesCompact
Caster Type2 Locking, 2 Swivel
Number of Drawers4
Wheel Type2 Locking, 2 Swivel
StyleCompact Cart
Made in the USAYes
Number of Shelves1
Package Quantity1
Manufacturers Part Number53427
BrandTrippNT

Warranty

WarrantyLifetime Guarantee