Global Industrial
Model # :WB242026
Global Industrial Fold-A-Way Stock Cart w/2 Shelves, 750 lb. Cap, 38"L x 28"W x 39"H, Blue
|
Questions & Answers (0)
Product Description
✓ Impressive 750 lb. weight capacity
✓ Convenient latch holds cart in folded position for easy storage
✓ Smooth, fold-up top shelf and slip-resistant, tread plate bottom shelf
The Global Industrial Fold-A-Way Stock Cart helps make light work of moving large quantities of merchandise and boxed goods to and from wherever you need them. High-side walls and open-wire design makes this stock cart ideal for both commercial or residential use in produce markets, grocery stores, and many retail spaces. Durable 14-gauge steel construction with 1" tubular frame and handle. Open wire 3 ½" x 3 ½" grid allows visibility to contents. 25" clearance between shelves. Top Shelf weight capacity is 500lbs. Features two 5" polyurethane swivel casters and two 8" axle mounted thermoplastic rubber wheels for easy mobility. 38"L x 28"W x 39"H overall with chip resistant blue powder coat finish. Easy assembly.
✓ Convenient latch holds cart in folded position for easy storage
✓ Smooth, fold-up top shelf and slip-resistant, tread plate bottom shelf
The Global Industrial Fold-A-Way Stock Cart helps make light work of moving large quantities of merchandise and boxed goods to and from wherever you need them. High-side walls and open-wire design makes this stock cart ideal for both commercial or residential use in produce markets, grocery stores, and many retail spaces. Durable 14-gauge steel construction with 1" tubular frame and handle. Open wire 3 ½" x 3 ½" grid allows visibility to contents. 25" clearance between shelves. Top Shelf weight capacity is 500lbs. Features two 5" polyurethane swivel casters and two 8" axle mounted thermoplastic rubber wheels for easy mobility. 38"L x 28"W x 39"H overall with chip resistant blue powder coat finish. Easy assembly.
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 28 in |
| Height | 39 in |
| Weight Capacity | 750 lbs |
| Weight | 75 lbs |
| Shelf Clearance | 25 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | Yes |
| Type | Fold Away Utility Cart |
| Color | Blue |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | 242026 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |