Sani-Lav® 512WFL-0.5 6-Person Wall Mount Wash Station With Faucets, Low-Flow 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 512WFL-0.5 Model 512WFL With Flow Rate Of 0.5 GPM
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes (6) Chrome-plated faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), Wall-Mounting Brackets and (3) Strainer Assembly with Basket, (4) Support Brackets.
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes (6) Chrome-plated faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), Wall-Mounting Brackets and (3) Strainer Assembly with Basket, (4) Support Brackets.
PRICE
$6,849.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 122 in |
| Width | 25 in |
| Weight | 235 lbs |
| Backsplash Height | 10 in |
Product Details
| Flow Rate | 0.5 gal/min |
| Number of Compartments | 1 |
| Manufacturers Part Number | 512WFL-0.5 |
| Faucet Holes | 2 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |