Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145768

MPN #: 53461

TrippNT Core SP Cart w/ Black Drawers, 15"L x 19-1/4"W x 35-5/8"H, White

Product Description
TrippNT's Core SP Cart with Black Drawers organizes, stores, and secures supplies. It offers 3 total locking drawers, 4 shelves, 2 dispensing shelves, and bulk storage with a hinged clear door. Its built-in handles are ergonomic and easy to grab. The Hinged door allows simultaneous access to the bulk and drawer storage. It is constructed from a corrosion-resistant non-metal polymer with robust 4-inch twin wheel casters capable of easily navigating elevator gaps and uneven surfaces. Available in 6 color variants. Ships fully assembled.

Features:
  • 2 Locking & 2 Swivel 4-inch Twin Wheel Casters, 3 Total Locking Drawers, 6 Side Shelves, Locking Bulk Storage with Sliding Drawer
  • Built-in Easy to Grab Handles
  • Corrosion-Resistant, Non-Metal HDPE Construction. Organizes, Stores, and Secures Supplies
  • 100% Total Replacement Lifetime Guarantee/Made in USA
  • Material: 1/2" HDPE, 1/8" PETG, 3/16" ABS


PRICE
$1,435.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width19-1/4 in
Height35-5/8 in
Weight60 lbs
Wheel Diameter4 in
Drawer Dimensions11-3/8 x 4-1/2 x 15-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Body Zinc Plated 22MM SYMO
TypeGeneral Purpose Supply Cart
ColorWhite
SeriesCore
Number of Drawers3
Wheel Type2 Locking, 2 Swivel
StyleGeneral Purpose Supply Cart
Made in the USAYes
Number of Shelves1
Package Quantity1
Manufacturers Part Number53461
BrandTrippNT

Warranty

WarrantyLifetime Guarantee