Display Riser, Set Of 3, 5-1/4"- 7-1/4" L x 4" W x 2-1/5"- 4-1/2" H, Acrylic, Clear
Write a Review
|
Questions & Answers (0)
Product Description
CTP1102-1, Display Riser, Set Of 3, 5-1/4"- 7-1/4" L x 4" W x 2-1/5"- 4-1/2" H, Acrylic, Clear
Acrylic Display Riser, Set of 3 Is Ideal For Creating Unique Displays At Varying Heights. Acrylic Display Riser, Set of 3 is made of acrylic for long lasting durability. Display risers fit into one another. Allows creation of many different looks at various heights. Size is 7-1/4 x 4 in. W x 4-1/2 in. H. Color is Clear. Quantity is Set of 3
Acrylic Display Riser, Set of 3 Is Ideal For Creating Unique Displays At Varying Heights. Acrylic Display Riser, Set of 3 is made of acrylic for long lasting durability. Display risers fit into one another. Allows creation of many different looks at various heights. Size is 7-1/4 x 4 in. W x 4-1/2 in. H. Color is Clear. Quantity is Set of 3
PROMOTIONAL PRICE
$12.20was $15.25
Save $3.05 (20%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 - 7-1/4 in |
| Width | 4 in |
| Height | 4-1/2 in |
| Weight | 7 lbs |
| Thickness | 1/8 |
Product Details
| Color | Clear |
| Finish | Acrylic |
| Includes | Set Of 3 |
| Line | Display Risers |
| Description | Display Riser |
| Manufacturers Part Number | CTP1102-1 |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |