Now there are two options for safe ice transport. Use the Original Tote for high capacity carrying (25 lbs when filled) and manual cleaning. Use Shorty™ for lighter carrying (20 lbs when filled) and easier cleaning in dishwasher.
Original & Shorty™ Saf-T-Ice® Tote, 6 Gallon
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 14 in |
| Depth | 14 in |
| Height | 18 in |
Product Details
| Type | Saf-T-Ice® Tote |
| Capacity | 6 gallons |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | SI6000 |
| Brand | San Jamar |
Related Products
Saf-T-Ice® Scoop Caddy The original solution for dedicated ice scoop storage keeps scoop safe from bacteria, dirt and ice burial. Works with many brands of ice scoops up to 86 ounces. Flexible Mounting Options – Caddy can be easily installed and removed for cleaning with included self-adhesive tape or screws. Durable plastic construction that is dishwasher safe. Crowned Bottom – Water is channeled away from the ice scoop when stored preventing contamination risks from sitting in standing water Self-closing hinged lid Easy Cleaning – Quickly unmounts for efficient cleaning and sanitizing
This Beige SlidinglidTM Ice Caddies has a Polyethylene body and thick foam insulation hold ice for days. Will not crack, dent, bubble, chip or break. Unique sliding lid slides back and under, reducing risk of cross-contamination. Recessed well and drain shelf keep ice out of water, extending holding time. Recessed Handle on Front. 2 Swivel, 1 with Brake, 2 Fixed Casters
This Beige SlidinglidTM Ice Caddies has a Polyethylene body and thick foam insulation hold ice for days. Will not crack, dent, bubble, chip or break. Unique sliding lid slides back and under, reducing risk of cross-contamination. Recessed well and drain shelf keep ice out of water, extending holding time. Recessed Handle on Front. 2 Swivel, 1 with Brake, 2 10" Easy Wheels
This Beige SlidinglidTM Ice Caddies has a Polyethylene body and thick foam insulation hold ice for days. Will not crack, dent, bubble, chip or break. Unique sliding lid slides back and under, reducing risk of cross-contamination. Recessed well and drain shelf keep ice out of water, extending holding time. Recessed Handle on Front. 2 Swivel, 1 with Brake, 2 Fixed Casters
This Granite Gray SlidinglidTM Ice Caddies has a Polyethylene body and thick foam insulation hold ice for days. Will not crack, dent, bubble, chip or break. Unique sliding lid slides back and under, reducing risk of cross-contamination. Recessed well and drain shelf keep ice out of water, extending holding time. Recessed Handle on Front. 2 Swivel, 1 with Brake, 2 Fixed Casters