Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2255974

MPN #: 54189

Hunter Fan 52" Bennett Ceiling Fan with Light and Handheld Remote 54189 - Matte Black

Product Description
Hunter Fan 52" Bennett Ceiling Fan with Light and Handheld Remote 54189 - Matte Black

Add flair to your traditional living spaces with the Bennett's renewed classic look. Smoked yet clear multi-light side glass completes this fan's harmonious color palette while adding a touch of glamour. Whether you like your light moody or as bright as possible, the LED Edison bulbs enhance the ambiance of your room while a powerful WhisperWind motor will make your formal, chic spaces as functional as they are stylish.

Features:
  • WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
  • Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
  • 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
  • LED light kit offers lower energy consumption and a longer life span.
  • Includes Fan/Light Handheld Remote Control.
  • Includes three-light fitter with Smoked Glass glass.
  • Three 3.5W dimmable LED bulbs included.
  • Includes dimmable bulbs to give you complete control of the light output.


PRICE
$355.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13-1/4 in
Weight22.3 lbs
Fan Diameter52 in
Downrod Length3 in

Product Details

CFM4037 CFM
Wet/Damp/Dry RatingDry
ColorBlack
Number of Speeds3
Amperage0.329 A
SeriesBennett
Hertz60 Hz
Number of Blades5
Blade Color FamilyGrey Walnut / Burnt Walnut
StyleCasual
Voltage120 V
IncludesMotor, 5 Blades, Handheld Remote, 2 Downrod, 3 Light Light Kit, 3 Bulbs
Phase1
Manufacturers Part Number54189
Blade Pitch13
BrandHunter Fan

Warranty

WarrantyLimited Lifetime on the motor