Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2113013

MPN #: 53242

Hunter Fan Builder Elite ENERGY STAR® 52" Indoor Ceiling Fan 53242 - New Bronze

Product Description
Hunter combines 19th century craftsmanship with 21st century design and technology to create ceiling fans of unmatched quality, style, and whisper-quiet performance. Using the finest materials to create stylish designs, Hunter ceiling fans work beautifully in today's homes and can save up to 47% on cooling costs!

Features:
  • WhisperWind® Motor
  • Installer's Choice® Three-Position Mounting System
  • 13° blade pitch
  • Dust Armor™ blade coating repels dust buildup
  • 3" and 2" Downrod Included
  • Included pull chain allows for quick and easy on/off and speed adjustments
  • The motor is capable of running in reverse
  • Limited Lifetime Warranty
PRICE
$159.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12-1/4 in
Weight18.4 lbs
Fan Diameter52 in
Downrod Length3 in

Product Details

RPM54/155 rpm
CFM1930/3252/5049 CFM
Wet/Damp/Dry RatingDry
ColorBronze
Number of Speeds3
Amperage0.52 A
SeriesBuilder Elite ENERGY STAR
Hertz60 Hz
Number of Blades5
Blade Color FamilyBrazilian Cherry/Harvest Mahogany
StyleTraditional
Voltage120 V
IncludesPull Chain
Phase1
Manufacturers Part Number53242
Indoor/OutdoorIndoor
Blade Pitch13
BrandHunter Fan

Warranty

WarrantyLimited Lifetime Motor

Compliance & Certifications

CertificationsETL Listed, Energy Star Certified