Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2255979

MPN #: 53378

Hunter Fan 52" Kenbridge Ceiling Fan with Light 53378 - Fresh White

Product Description
Hunter Fan 52" Kenbridge Ceiling Fan with Light 53378 - Fresh White

Looking for a ceiling fan that fits closer to the ceiling? The Kenbridge features a unique, more compact light fixture that takes up less space in your room while providing ample light with three 9W dimmable LED bulbs. This rustic ceiling fan fits perfectly in large rooms and features a flush mount to fit seamlessly on lower ceilings. The Kenbridge includes reversible blades to customize your ceiling fan's look and pull chains to change the fan's three speeds and light output.

Features:
  • WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
  • Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
  • 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
  • LED light kit offers lower energy consumption and a longer life span.
  • Included pull chain allows for quick and easy on/off and speed adjustments.
  • Includes bowl light kit with Cased White glass.
  • Three 9W dimmable LED bulbs included.


PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13-3/16 in
Weight21 lbs
Fan Diameter52 in

Product Details

CFM3213 CFM
Wet/Damp/Dry RatingDry
ColorWhite
Number of Speeds3
Amperage0.329 A
SeriesKenbridge
Hertz60 Hz
Number of Blades5
Blade Color FamilyFresh White / Drifted Oak
StyleCasual
Voltage120 V
IncludesMotor, 5 Blades, Bowl Light Kit, 3 Bulbs
Phase1
Manufacturers Part Number53378
Blade Pitch13
BrandHunter Fan

Warranty

WarrantyLimited Lifetime on the motor