60 Tooth Premium Aluminum Blade
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Manufacturers Part Number | AL-60 |
| Package Quantity | 1 |
| Brand | SawTrax |
Related Products
Stand is sold separately. TS 70 is the perfect choice for fast and effective cutting of materials up to 28 inches in length. A versatile saw perfect for both large and small tile and can make 22.5 degree and 45 degree miter cuts. The optional adjustable stand enables one person to move TS 70 around the jobsite. The water management system minimizes the water use for a clean work area. The machine is equipped with a separate water tank which supplies all water needed and facilitates the slurry sedimentation. Delivered with VARI-CUT™ tile blade.
Includes: Accu-Square Alignment System Sealed Roller Bearings Powder Coated Frame Blade Guard Trigger Lock Retraction Mechanism Saw Cord Holder 2 Carriage Locks Stop Block with Bar Nickel Chrome Plated Guide Tubes Dust Port, Dust Hose Dust Containment Brush Folding Stand with Transport Wheels Measuring Tapes Dual Rip Gauge 15 amp Makita 5007F Saw on a Spinning insert 24 Tooth Carbide Saw Blade Warranty covers 1 year and excludes electric motor which is warrantied by motor manufacturer
Includes: Accu-Square Alignment System Accu-Glide Sealed Bearing System Powder Coated Steel Frame Nickel Chrome Plated Guide Tubes Quick Release Carriage with 2 Locks Retraction Mechanism Cord Holder Center Material Support Makita 5007F saw Trigger Lock Spinning Saw Insert Plate Dust Containment Hood Single Vertical and Horizontal Measuring Tapes Does not include front bracing, rear bracing, folding stand, and travel wheels.
Features: On/Off switch, electronic variable speed dial, flexible dust blower and blade-tensioning lever are all conveniently located up front on the arm for easy accessibility Tool-free blade clamp allows for quick, easy blade changes in seconds Single lever, tool-free blade tensioning allows for quickly adjusting the blade to the proper tension which maximizes blade life and accuracy Large, cast-iron table provides excellent material support and bevels 0° - 45° left and right Tool free blade clamp allows quick and easy blade changes in seconds Single lever, tool free tensioner ...
Make clean cuts with durable DeWalt® Large Diameter Circular Saw Blades. Get up to 3X life and up to 2X life with blades featuring an optimized tooth geometry designed for increased accuracy and ultra-sharp carbide-tipped teeth. Engineered to exceed expectations, these blades are specifically designed by tooth count to deliver optimize performance in a variety of applications. Patented body slot design for low vibration. Applications: Hardwood Softwood Trim Sheet Goods