Sani-Lav® 5241-0.5 Floor Mount Sink With Single Foot Pedal Valve, Low-Flow 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 5241-0.5 Model 5241 With Flow Rate Of 0.5 GPM
Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing. Includes (1) Single Knee Pedal Valve with Connecting Tube and Fittings for Valve to Spout Connection (1) Swivel Gooseneck Spout with Aerator, (1) Mixing Check Valve (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket.
Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing. Includes (1) Single Knee Pedal Valve with Connecting Tube and Fittings for Valve to Spout Connection (1) Swivel Gooseneck Spout with Aerator, (1) Mixing Check Valve (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket.
PRICE
$1,689.00
1
1
Expected on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 53 lbs |
| Backsplash Height | 10-1/2 in |
| Drain Opening | 2 in |
Product Details
| Flow Rate | 0.5 GPM gal/min |
| Number of Compartments | 1 |
| Manufacturers Part Number | 5241-0.5 |
| Faucet Holes | 1 |
| Brand | Sani-Lav |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |