Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231017

MPN #: U24241

Sani-Lav® Floor Mount Sink with Single Foot Pedal Valve, 2 GPM, 14 Gauge

Product Description
Certified NSF Standard 2 Food Equipment Built to last using 14-gauge, type 304 stainless steel. Seamless welded construction with a 1-1/2" rolled rim on front and sides. Exposed surfaces have a uniformed satin finish.

Features:
  • Outside Dimensions 27" x 27-1/2" x 45-1/2" High
  • Inside Bowl Size 24" x 24" x 12" Deep
  • Back Splash Height 8"
  • Water Activation Single Foot Pedal Valve
  • Flow Rate 2 GPM
  • Drain Opening 3-1/2"
  • Strainer Basket Type
Includes:
  • (1) Sink Bowl – Model U24241
  • (1) Leg assembly set
  • (4) Washers and nuts for connection sink to leg assembly set
  • (1) Single foot pedal valve (bottom mount) with 2 nuts – Model 106L
  • (1) Swivel gooseneck spout with aerator – Model 2003L
  • (1) Connecting tube for valve to spout connection – Model 1007L
  • (2) Fittings, brass 0.375" male compression and 0.375" male NPT – Model 1008L
  • (1) Mixing check valve – Model 201L
  • (1) Strainer assembly with basket – Model 1011


PRICE
$2,465.00

1
1
Expected on or around 11/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2 in
Width27 in
Height45-1/2 in
Weight77.4 lbs
Basin Depth12 in
Backsplash Height8 in
Basin Length24 in
Basin Width24 in
Gauge14 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationFloor
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part NumberU24241
Faucet Holes1
Handle StyleFoot Pedal
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes