Sani-Lav® 524F Floor Mount Sink With Faucet
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 524F Floor Mount Sink With Faucet
Ideal for use in the medical and clean room applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (1) Sink Bowl and Pedestal Base, (1) Chrome-Plated Faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), (1) Strainer Assembly with Basket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 524F-0.5, Global Item # B2159193
Ideal for use in the medical and clean room applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (1) Sink Bowl and Pedestal Base, (1) Chrome-Plated Faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), (1) Strainer Assembly with Basket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 524F-0.5, Global Item # B2159193
PRICE
$1,805.00
1
1
Expected on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 54 lbs |
| Backsplash Height | 10-1/2 in |
| Drain Opening | 2 in |
Product Details
| Flow Rate | 2 GPM gal/min |
| Number of Compartments | 1 |
| Manufacturers Part Number | 524F |
| Faucet Holes | 2 |
| Brand | Sani-Lav |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |