Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231069

MPN #: U1818F

Sani-Lav® Floor Mount Sink with Manual Faucet, Flow Rate of 2 GPM, 14 Gauge

Product Description
Certified NSF Standard 2 Food Equipment Built to last using 14-gauge, type 304 stainless steel. Seamless welded construction with a 1-1/2" rolled rim on front and sides. Exposed surfaces have a uniformed satin finish.

Features:
  • Outside Dimensions 21" x 21-1/2" x 45-1/2" High
  • Inside Bowl Size 18" x 18" x 12" Deep
  • Back Splash Height 8"
  • Water Activation Manual Faucet with 4" Handles
  • Flow Rate 2 GPM
  • Inlet Connections 1/2" Male NPT
  • Faucet Mounting Center 8"
  • Faucet Mounting Holes 7/8"
  • Drain Opening 3-1/2"
  • Strainer Basket Type
Includes:
  • (1) Sink Bowl – Model U1818F
  • (1) Leg assembly set
  • (4) Washers and nuts for connection sink to leg assembly set
  • (1) 8" Splash mount faucet with 10" swivel spout and 4" wing levers – Model 204
  • (1) Faucet mounting kit – Model SMK
  • (1) Strainer assembly with basket – Model 1011


PRICE
$2,259.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width21-1/2 in
Height45-1/2 in
Weight65.1 lbs
Basin Depth12 in
Backsplash Height8 in
Basin Length18 in
Basin Width18 in
Gauge14 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationFloor
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part NumberU1818F
Faucet Holes1
Handle StyleManual
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes