RollerLite White Plastic Liner Metal Paint Tray, 48/Case - WPT-48
Write a Review
|
Questions & Answers (0)
Product Description
White plastic liner for 9" metal paint tray
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/4 in |
| Width | 9 in |
| Height | 3-1/4 in |
| Weight | 0.3 lbs |
Product Details
| Type | Tray Liner |
| Color | White |
| For Use With | 9" Rollers |
| Capacity | 1 Quart |
| Material | Plastic |
| Package Quantity | 48 |
| Description | Plastic Tray Liner |
| Manufacturers Part Number | WPT-48 |
| Brand | RollerLite |