Fisher 52922, 8" Centers Backsplash Pre-Rinse Unit, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Consistent performance, reliability and overall value have helped make Fisher pre-rinse units and industry standard. Designed with the commercial kitchen operator in mind the Fisher pre-rinse unit is second to none. It delivers efficient cleaning ability along with energy and water savings. Ergonomically designed for operator ease of use. Includes Fisher EZ install adapters, for easy replacement.
PRICE
$739.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Height | 37-3/4 in |
| Centers | 8 in |
| Connection Size | 1/2 in |
| Hose Length | 36 in |
| Spout Reach | 12 in |
Product Details
| Color | Silver |
| Max Temperature | 140 °F |
| Max PSI | 200 psi |
| Gallons per Minute | 1.15 gal/min |
| Liters per Minute | 4.35 LPM |
| Mounting Location | Wall |
| Manufacturers Part Number | 52922 |
| Faucet Holes | 2 |
| Handle Style | Double Lever |
| Brand | Fisher |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |
| NSF Certified | Yes |