Features:
- 3-1/2" Sink Opening
- Includes 2" Male & 1-1/2" Female Thread Drain
- Outlet Straight Drain
- Stainless Steel Strainer
- cCSAus
Weights & Dimensions
| Height | 4-3/8 in |
Product Details
| Material | Brass |
| Color | Silver |
| Manufacturers Part Number | BK-SLW-1O |
| Brand | BK Resources |
Compliance & Certifications
| Certifications | cCSAus |
| Lead Free Compliant | Yes |
| ADA Compliant | No |