Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB2159080

MPN #: 5310

Sani-Lav® 5310 Wall Mount Scrub Sink With One 0.875" Hole Only

Product Description
SANI-LAV 5310 Wall Mount Scrub Sink With One 0.875" Hole Only

Constructed from welded 14-gauge type 304 stainless steel. The front, bottom and back are formed from a single sheet with a rolled rim on front and sides. Exposed surfaces have a blended uniform satin finish. Includes Strainer with Basket and Wall Mounting Brackets.

PRICE
$1,399.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width25 in
Depth19-1/2 in
Height19-1/2 in
Compartment Length23 in
Compartment Width16 in
Compartment Depth10-1/2 in
Weight44 lbs
Backsplash Height9 in
Steel Gauge14 ga

Product Details

Stainless Series304
Number of Compartments1
Manufacturers Part Number5310
Faucet Holes1
BrandSani-Lav

Compliance & Certifications

NSF CertifiedNSFANSI Standard 2 Food Equipment