Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Socket head screws for use with allen key.
Socket Cap Screw - M8 x 1.25 x 40mm - Steel - Black Oxide - Class 12.9 - PT - UNC, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 mm |
| Size | M8 x 1.25 |
| Head | Socket |
| Thread | Coarse in |
| Unit of Measurement | Metric |
Product Details
| Drive Type | Allen |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Description | Socket Cap Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | 532120 |
| Full or Partial Thread | Partial |
| Grade | Grade 12.9 |
| Brand | Brighton-Best |
Compliance & Certifications
| Certifications | DIN 912, ISO 4762 |