Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Seca

Model # :WBB3091511

MPN #: 5351020131

Seca® 535 Spot Check and Vital Signs Monitor For NIPB, Pulse Rate, Rectal Temp

Product Description
Acquiring patient's vitals is a routine task, performed on almost every patient. The seca mVSA 535 was designed to make this task as easy and efficient as possible. Staff at any level can operate the spot-check monitor due to its intuitive touch screen and self-explanatory user interface. The vitals capture is simple and fully validated for HL7 and many EMR systems. Connectivity to seca scales and measuring stations due to seca 360 and #176; proximity is also a plus as well as the unique seca EQ BP and #153; technology. The seca mVSA fits perfectly into your existing workflows and frees up time and resources to improve patient care.

Features:
  • Easy to operate spot-check monitor to capture all basic routine patient vitals in less than 60 seconds
  • Quick and accurate blood pressure measurement in under 20 seconds
  • 1.3 Amps
  • Configurable seca EQ BP and #153; average mode (BP30) provides true screening of hypertension
  • seca scale connectivity through seca 360 and #176; proximity: One integration interface for all seca devices
  • World-class service program with no downtime
  • Long lasting battery for up to 150 measurements on one single charge
  • Convincing data storage: All measurements stored and available for later processing
  • EMR-validated: transmit measured data directly to any electronic medical record system or printer
  • Color Family: White
  • Material: Surgical Plastic
  • Latex Free
  • Ports: Ethernet | USB 2.0 | Wi-Fi
  • Blood Pressure Measurement Time: Normal: 15 - 20 sec / max. 90 sec (adults)
  • Blood Pressure Measurement Range - Deflation : pSYS: 25 - 280 mmHg pDIA: 10 - 220 mmHg pMAP: 15 - 260 mmHg
  • Blood Pressure Measurement Range - Inflation: pSYS: 77 - 200 mmHg pDIA: 45 - 190 mmHg pMAP: 56 - 193 mmHg
  • Blood Pressure Pulse Rate Range – Deflation: 30 - 240 bpm
  • Blood Pressure Pulse Rate Range – Inflation: 45 - 200 bpm
  • Blood Pressure Pulse Rate Accuracy: max. +/- 3 bpm
  • Limited Warranty of 2 Years

Current mVSA configuration:
  • Blood Pressure + Pulse
  • Without SpO2 module
  • Filac and #153; temperature rectal


PRICE
$2,949.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width9-7/8 in
Height10-5/16 in
Weight6 lbs

Product Details

TypePatient Monitors
Display7" Touch Screen
Power SupplyBuilt-In Power Adapter, Internal Rechargeable Lithium-Ion Battery
Manufacturers Part Number5351020131
BrandSeca