Protekt® Replacement Finger Probe For VX 5000/9000 Vital Signs, Adult
Write a Review
|
Questions & Answers (0)
Product Description
Our medical-grade replacement finger probe-frequently referred to in clinical settings as a pulse oximeter sensor, SpO2 probe, or photoplethysmography transducer-is a highly sensitive electro-optical medical accessory engineered to provide continuous, non-invasive tracking of a patient's arterial oxygen saturation and peripheral pulse rate. Designed to plug directly into a patient vital signs monitor, this component is the physical interface between the digital diagnostic motherboard and the patient's microvascular capillary bed. Because it is subjected to constant flexing, patient movement, and rigorous sanitization, it is engineered as a robust, field-replaceable component.
PRICE
$94.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 7 in |
| Weight | 0.3 lbs |
Product Details
| Manufacturers Part Number | 20270 |
| Type | Replacement Finger Probe |
| Brand | Protekt |