Protekt® Mobile Stand Only For VX 5000/9000 Vital Signs Monitor with Basket
Write a Review
|
Questions & Answers (0)
Product Description
The mobile rolling stand for our vital signs monitors are heavy-duty, ergonomically engineered support structure designed to transform a static diagnostic device into a highly maneuverable, bedside workstation. Built to navigate the fast-paced, obstacle-filled corridors of emergency departments, intensive care units, and general hospital wards, this rolling stand serves as the mechanical backbone for patient monitoring, balancing rock-solid stability with effortless portability.
PRICE
$215.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 23 in |
| Height | 8 in |
| Weight | 15 lbs |
Product Details
| Type | Mobile Stand |
| Manufacturers Part Number | PMVSMSTND |
| Brand | Protekt |