Protekt® Replacement Blood Pressure Hose For VX 5000 Vital Signs
Write a Review
|
Questions & Answers (0)
Product Description
Medical-grade blood pressure monitor tubing assembly is a highly specialized, flexible conduit engineered to transfer pneumatic pressure between a vital signs monitor's internal air pump and an inflatable oscillometric arm cuff. Designed to withstand the rigorous demands of continuous clinical environments like intensive care units and emergency rooms, this tubing is a critical component in ensuring accurate, repeatable non-invasive blood pressure (NIBP) measurements.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 7-1/2 in |
| Weight | 1 lbs |
Product Details
| Manufacturers Part Number | PMVSMVX5H |
| Type | Replacement Blood Pressure Hose |
| Brand | Protekt |