Vikan 53713 Overhead Brush- Medium, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This soft CIP brush is great for cleaning overhead pipes when used with a telescopic handle. Dirt falling from overhead equipment is a high risk, and the soft bristles help clean off dust-like particles from hard-to-reach spots. The neck is adjustable to be used at different angles.
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-39/64 in |
| Depth | 21-9/32 in |
| Height | 5-1/2 in |
| Weight | 1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Steel/Polypropylene |
| Description | Medium Overhead Brush |
| Color | Blue |
| Manufacturers Part Number | 53713 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | Not FDA Compliant |