Vikan 5380-63-5 2.5" Pipe Brush- Stiff, White
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for cleaning wider pipes, the Pipe Brush has stiff bristles for better manual cleaning action. The bristles surround the head of the Pipe Brush, making it a great choice for cleaning pipes that have endpoints that hand brushes can't reach.
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-13/32 in |
| Depth | 5-39/64 in |
| Height | 2-13/32 in |
| Weight | 0.2 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Stiff Pipe Brush |
| Color | White |
| Manufacturers Part Number | 5380635 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |