Ball Peen & Cross Peen Hammers
Related Products
A member of the Indestructible Handle series, the Estwing® 2.5 lb. Head, 12" Length Indestructible Handle Club Hammer has its handle manufactured with the patented Indestructible® technology. This handle is made from 4 premium steel bars covered with vulcanized rubber, absorbing impact and vibration while protecting the user in the event of striking an electrical wire. The handle weighs more than the hammer head, allowing to apply double the torque on any struck surface. This club hammer has a forged hammer head hardened between 50-55 HRC, enabling usage in areas including demolition, ...
The Groz Fiberglass Handle Drilling Hammers are popularly called Stone Cutter's Hammers and are ideal for day-to-day requirements of construction professionals. The rugged steel heads are forged from special steel and induction-hardened 50-58 HRC for unmatched durability. The head comes with duly machined and polished faces that are beveled to prevent chipping. The lightweight yet sturdy dual-injection molded fiberglass handle with a 25% wider neck provides ultimate overstrike protection. The handle comes with a polypropylene jacket and a non-slip TPR grip for vibration and shock ...
The Groz Soft Face Sledge Hammer with our unique Indestructible handle technology is designed for heavy-duty tasks. The handle of our hammers is constructed with spring steel bars for added strength that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use the hammer for extended hours comfortably. The rugged steel head is forged from special steel, induction hardened, and then tempered to reduce hardness to ...
The Groz Copper Head Sledge Hammer with our unique indestructible handle technology is the ultimate safety tool; designed for mining and automotive applications. The handle of our hammers is constructed with spring steel bars that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use the hammer for extended hours comfortably. Forged from 99.9% pure copper, the spark-free hammer head reduces the marring of ...
The Beta 1370 engineer's hammer features a solid hickory wood handle for comfort and durability. This heavyweight 53 oz (1.5 kg) head is good for forging and other operations that require a lot of power and striking force. Overall length is 15"; head is 5-11/16" long with a 1-5/8" (42mm) square face.