- Constructed of 1" multi-ply exterior-grade plywood
- Wood construction thermally insulates cabinet contents from fire
- Cabinet floor constructed as a 2" liquid-tight trough
- Meets all applicable OSHA and NFPA standards for the storage of flammable liquids
- Finished with multiple coats of chemical-resistant paint
- Cabinet supplied with two (2) internal metal locks with two keys each
- Continuous piano-type hinges on doors
- Large Flammable labels on doors for easy identification
- Two (2) adjustable shelves
- Four (4) leveling feet included
- SciMatCo has found the following states to require self-closing doors for Flammables cabinets per the UFC (Uniform Fire Code): AK, AZ, CA, CO, HI, ID, MT, NV, NM, OR, UT, WA, WY.
- Prior to placing your order, please check if your local municipality follows the UFC (Uniform Fire Code) and order any cabinet for Flammables storage with self-closing doors if required.
54 Gallon, Flammable Cabinet, Self-Closing, Plywood, 43"W x 18"D x 44-5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
SciMatCo 54 Gallon, Flammable Cabinet, Self-Closing, 43"W x 18"D x 44-5/8"H
PRICE
$3,545.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 18 in |
| Height | 44-5/8 in |
| Weight | 220 lbs |
Product Details
| Lock Type | Keyed Lock |
| Type | Flammable Materials Cabinet |
| Number of Adjustable Shelves | 2 |
| Color | Yellow |
| Door Type | Self Close |
| Handle Type | Turn |
| Style | Standard |
| Capacity | (54) 1 Gallon Cans |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Plywood |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | SC7133 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | SciMatCo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA, UFC |