O-Cedar Commercial 54" Metal Handle W/Threads 12/Case - 97159 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
7/8'' diameter black metal handle with swivel hang cap will not crack, warp, or splinter. Swivel hang cap helps keep janitor closet clean and organized.
PRICE
$153.00 Sold in packages of 12 / $12.75 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Weight | 1 lbs |
| Diameter | 7/8 in |
| Handle Length | 54" |
Product Details
| Type | Threaded |
| Handle Material | Metal |
| Material | Metal |
| Package Quantity | 12 |
| Color | Black |
| Manufacturers Part Number | 97159 |
| For Use With | 96073 |
| Brand | O-Cedar Commercial |