O-Cedar Commercial Detail Brush, Stainless 36/Case - 27233 - Pkg Qty 36
|
Questions & Answers (0)
Product Description
Great for small jobs, tight areas, and detail work. Stainless bristles are great for resistance to corrosion and high temperature; nylon bristles are chemical resistant and add extra durability. Black plastic handle; 7" overall length. Hanger hole for easy storage. 1/2" trim.
PRICE
$74.88 Sold in packages of 36 / $2.08 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 1 in |
| Height | 1/2 in |
| Weight | 0.1 lbs |
| Bristle Length | 1/2 in |
Product Details
| Handle Material | Plastic |
| Color | Black |
| Material | Plastic |
| Package Quantity | 36 |
| Description | Stainless Commercial Detail Brush |
| Manufacturers Part Number | 27233 |
| Brand | O-Cedar Commercial |
| Bristle Material | Steel |