O-Cedar Commercial MaxiWeb Cobweb Duster W/ 62" Extension Handle 6/Case - 96460 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Feather Tip® (flagged) PVC bristles attract even small cobwebs. 62" length fully extended for hard-to-reach places. Machine washable to extend product life; easy to rinse and clean. Metal handle with hanger hole for easy storage.
PRICE
$138.00 Sold in packages of 6 / $23.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62 in |
| Width | 8 in |
| Height | 8 in |
| Weight | 1 lbs |
| Handle Length | 62" |
Product Details
| Handle Material | Metal |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Blue |
| Manufacturers Part Number | 96460 |
| Brand | O-Cedar Commercial |