Metro® Sanitizer Holder for (1) 2 Liter Bottle
Write a Review
|
Questions & Answers (0)
Product Description
Metro® Epoxy Coated Steel Sanitizer Holder for Shelving Units 2 Liter 6"L x 5-1/4"W x 10"H Gray
Conveniently store sanitizer on your Metro SmartWall and Super Erecta Wire Shelving with the Metro sanitizer holder. 2 Liter sanitizer holder holds up to 6.25" diameter bottles. 2 Liter Sanitizer Holder holds up to 4.75" diameter bottles. All holders come with optional retaining loop. Sanitizer not included.
Conveniently store sanitizer on your Metro SmartWall and Super Erecta Wire Shelving with the Metro sanitizer holder. 2 Liter sanitizer holder holds up to 6.25" diameter bottles. 2 Liter Sanitizer Holder holds up to 4.75" diameter bottles. All holders come with optional retaining loop. Sanitizer not included.
PRICE
$31.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5 1/4 in |
| Depth | 5-1/4 in |
| Height | 10 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | Yes |
| Type | Sanitizer Holder |
| Color | Gray |
| Application | Wet/Dry |
| Accessory Type | Sanitizer Holder |
| Material | Steel |
| Manufacturers Part Number | SHK4-2L |
| Brand | Metro |
Warranty
| Warranty | 1 Year Limited yr |