1" Diameter Post. Sold individually.
Metro® Super Erecta SiteSelect Chrome Shelving Post, 74"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 74-5/8 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Stationary |
| Finish | Chrome |
| Material | Steel |
| Package Quantity | 1 |
| Color | Chrome |
| Manufacturers Part Number | 74P |
| Brand | Metro |