Global Industrial
Model # :WB237882
Global Industrial 55 Gallon Drum Liner 4 Mil 38 x 53 - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Reuse steel containers immediately; no need to clean or recondition! Low density, leak-proof polyethylene is FDA approved. Economical form-fit Liner is 4 mil thick and 53" high with snug fitting round bottom. Fold over outside of drum or tie at top to help prevent contents leaking. Smooth Wall maximizes recovery of contents from new drums. Sold in carton quantities.
CLEARANCE PRICE
$200.00 Sold in packages of 100 / $2.00 ea
was $361.00Save $161.00 (45%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 53 in |
| Thickness | 4 mil |
| Diameter | 38 in |
Product Details
| Assembly Required | No |
| Type | Smooth Walls |
| Capacity | 55 gal |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Liner |
| Color | Clear |
| Manufacturers Part Number | 237882 |
| Brand | Global Industrial |