Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147070

MPN #: DC-245-H

Vestil™ Open Head Drum Cover For 55 Gallon Drums with Handle

Product Description
Vestil™ Galvanized steel drum cover is for a fifty-five (55) gallon drums. Cover drum tops for added protection. Perimeter rim is beaded for safety.

Features:
  • Galvanized steel drum cover is for ideal operation
  • Ideal for closed head fifty-five gallon drums for maximum efficiency
  • Cover drums for added protection and the perimeter rim is beaded for safety
  • Use in industrial applications for optimal results


PRICE
$41.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
41.95
Buy 51 units - 75 units
38.95Save $3.00 (7%)
Buy 76+ units
36.95Save $5.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Height3-1/4 in
Weight4 lbs
Thickness1-23/32
Diameter25 in
Fits Drum Diameter24-1/2 in

Product Details

Assembly RequiredNo
TypeDrum Cover
ColorGray
Capacity55 gal
MaterialSteel
Package Quantity1
Manufacturers Part NumberDC-245-H
BrandVestil